Zoro Homepage

One Door Back Bar Cooler Counter Height Beverage, Refrigerator, Mini Drink Fridge

  • Mfr # BC-1DSW-BK

  • Zoro # G606170289


product price: $1,359.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-1DSW-BK
Zoro #
G606170289
UPC #
810019862557
Country of Origin
China

Description

Keep a full supply of your best selling ice-cold beers and beverages and allow your guest to easily see your selection with this bright LED-lit one glass door back bar refrigerator. This Bar Cooler boasts a spacious interior with two adjustable shelves to keep all your best selling products ready and available to serve. The overall dimensions are 23.6”L x 20.5”W x 35.4”H for a total capacity of 4.1 cu ft. It is ETL Listed for Safety and Sanitation NSF compliant to ANSI 7 Standard for commercial refrigerators and can be used in all types of commercial and residential settings. The door has a lock to keep the product secure when the unit is not in use. This cooler also features an Auto Defrost Function sensor that detects the temperature and automatically switches into auto defrost mode when the temperature reaches freezing point, This will prevent ice build-up inside your cooler refrigerator that can cause your drinks to freeze. Convenient and easy to use with auto defrost a self evaporating water pan external digital temperature control and display adjustable defrost timer and adjustable 1/5 inch feet for height flexibility R600a refrigerant 1.3 Amps 115V electrical connection standard NEMA 5-15P plug 60 Hertz. It's time to make your bar more, it's time for KoolMore.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.