Outdoor Kitchen - Wood fire Pizza Oven, Fridge, Fridge Cabinet, Sink, 30 in. BBQ Grill and Cabinet

  • Mfr # KM-OKSKIT-CONFIG100
  • Zoro # G115553986
product price: 
$
5,367.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
135 in
Overall Depth
32 in
Width
79.13 in
Color
Stainless Steel
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM-OKSKIT-CONFIG100
Zoro #
G115553986
UPC #
810158920125
Country of Origin
China

Dimensions

Overall Length
135 in
Overall Depth
32 in
Width
79.13 in

Details

Color
Stainless Steel
Material
Stainless Steel

Description

Transform your outdoor space into a professional-grade kitchen with the KoolMore Outdoor Kitchen Suite. At the heart is the 32-inch 4-burner gas grill, boasting three 12,000 BTU tube burners and a 13,000 BTU infrared burner for exceptional cooking power, along with halogen and blue LED lights for nighttime grilling. Configurations come with a grill cabinet featuring two storage drawers and a smooth-sliding propane tank compartment, your setup stays organized. The stainless-steel outdoor sink cabinet simplifies meal prep and cleanup. A corner cabinet adds extra counter space, while the double-drawer refrigerator offers 4.9 cu. ft. of storage and energy efficiency. Transform your backyard into a culinary oasis and impress your guests with the KoolMore Outdoor Kitchen Series Modular Kitchen. Whether hosting intimate gatherings or grand celebrations, this kitchen setup provides the perfect backdrop for unforgettable moments shared with family and friends. All components are CSA-certified.


  • The 32 in. 4-burner gas grill delivers pro-style performance with three 12,000 BTU tube burners, and a 13,000 BTU infrared burner, featuring blue LED knob lights and halogen lights for nighttime grilling
  • The 32 in. grill cabinet features two storage drawers and a bottom cabinet for housing the propane tank, the cabinet includes sliding rails for smooth and easy access to the propane tank
  • This wood-fired pizza oven features a ceramic pizza stone for authentic smoky flavors and perfect crusts, also equipped with essential accessories and a bottom shelf for storing your grilling tools
  • Outdoor Sink: A stainless-steel sink cabinet designed for outdoor kitchens, perfect for rinsing ingredients, thawing proteins, and cleaning utensils after grilling, It includes extra cabinet space
  • The 24 in. Built-in Refrigerator with Double Drawers offers 4.9 cu. ft. of storage, an IPX4 waterproof rating, soft-closing drawers, digital temperature control (32-50°F) and operates quietly at 46 dB
  • The grill includes a 10,000 BTU rear infrared rotisserie burner with a rotisserie spit and two forks for perfectly cooked and juicy meats.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews