Zoro Homepage

Panel Ready Column Refrigerator and Freezer, 24 Refrigerator and 24 Freezer

  • Mfr # KM-PRC-R24F24

  • Zoro # G316299348


product price: $11,679.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
White
Overall Height
83.58 in
Voltage
110 V
Construction Material
Steel
Width
47.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-PRC-R24F24
Zoro #
G316299348
UPC #
810158923355
Country of Origin
China

Dimensions

Overall Height
83.58 in
Width
47.5 in
Overall Depth
23.31 in
Size
24 in

Details

Color
White
Voltage
110 V
Construction Material
Steel
Total Capacity
12.4 cu. ft.
Finish
Panel Ready
Standards
ETL Listed
Item
Refrigerator
Application
Residential

Description

Proudly part of the high-end KoolMore Reserve collection, this KoolMore Panel Ready Residential Column Refrigerator and Freezer exemplifies luxury, style, and superior craftsmanship, making it a standout choice for sophisticated storage solutions.


  • Frost Free
  • With a total of 24.9 cu. ft. of storage, the refrigerator and freezer include six adjustable glass shelves, eight soft-close drawers with metal-trimmed accents, and six door bins, including a gallon-sized bin in the refrigerator, providing ample space for all your fresh and frozen essentials.
  • Sabbath mode for observant households, a door-ajar alarm to prevent temperature loss, and bright LED lighting with illumination from the top, sides, and bottom drawers for easy visibility.
  • The center-mounted digital thermostat allows for precise temperature adjustments and easy monitoring, ensuring your freezer operates precisely as needed.
  • ENERGY STAR certified to reduce energy consumption, this unit operates at a low noise level of 41 dB, making it perfect for quiet home environments.
  • four galvanized steel legs that can be adjusted between 0.25 and 1.5 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.