Zoro Homepage

Refrigerated Snack and Drink Vending Machine w/ 60Slots, Touch Screen w/ CC Reader, Bill Acceptor

  • Mfr # KM-VMRT-50-BR

  • Zoro # G915553964


product price: $10,203.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Color
BLACK
Length
76.7 in
Width
50.9 in
Depth
34.3 in
Configuration
Credit Card and Bill Acceptor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-VMRT-50-BR
Zoro #
G915553964
UPC #
810019867101
Country of Origin
China

Dimensions

Length
76.7 in
Width
50.9 in
Depth
34.3 in

Details

Color
BLACK
Configuration
Credit Card and Bill Acceptor

Description

Expand Food and Beverage Sale Potential with a Versatile KoolMore Refrigerated Vending Machine Vending machines can make a massive difference in passive income, especially for entrepreneurs starting a vending machine business or an everyday business looking for more ways to engage and sell to customers. KoolMore Refrigerated Vending Machines were specially designed to provide owners with more control over their service offerings, and customers more options to enjoy fresh, high-quality foods and drinks. This commercial-grade unit offer expanded storage potential for candy bars, healthy snacks, soda and water, and so much more; all so you can tailor your business to your customers' needs. With Digital Temperature Control, featuring an adjustable temperature range to help you keep food fresh and drinks cold our unit makes it simple to offer multiple options to hit multiple customer focus points. Smart Customer Payment Options - Supporting cashless mobile wallet, RFID, and QR code payments, as well as accepting $1, $5, $10, $20, $50, and $100 bills. Universal Refrigerated Snack Machine - Offering more versatility than a standard candy vending machine, this commercial vending machine is refrigerated so you can stock drinks, snacks, candy bars, chips, sandwiches, and delicious food options. Offer Food, Snacks, Drinks, and More - As a refrigerated unit you have more freedom to customize your sales selection, while the anti-fog, double-paned front glass and large 22 touchscreen makes purchases faster and easier for everyone. Protect Contents and Save Energy - Our large vending machine boasts bright LED interior lighting, and offers an anti-theft drop sensor to keep people from stealing snacks making it great for businesses or entrepreneurs. Features: Metal Plate-Style Shelves 6 ADA Compliant InNovative Drop Sensor Simple Restocking Bright Interior Lighting


  • Commercial Food Vending Machine – This refrigerated candy vending machine provides expanded versatility for storing and selling cold drinks, candy bars, chips, and other fresh, delicious snacks, making it great for entrepreneurs and businesses.
  • Offer Food, Snacks, Drinks, and More – As a refrigerated unit you have more freedom to customize your sales selection, while the anti-fog, double-paned front glass and large 22" touchscreen makes purchases faster and easier for everyone.
  • Smart Customer Payment Options – Supporting cashless mobile wallet, RFID, and QR code payments, as well as accepting $1, $5, $10, $20, $50, and $100 bills.
  • Protect Contents and Save Energy – Our large vending machine boasts bright LED interior lighting, and offers an anti-theft drop sensor to keep people from stealing snacks making it great for businesses or entrepreneurs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.