Refrigerated Snack and Drink Vending Machine with 36 Slots and Bill acceptor in Black KM-VMR-30-B

  • Mfr # KM-VMR-30-B

  • Zoro # G815553958


product price: $6,965.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Color
BLACK
Length
76.4 in
Width
38.5 in
Size
36 Slots
Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-VMR-30-B
Zoro #
G815553958
UPC #
810019866241
Country of Origin
China

Dimensions

Length
76.4 in
Width
38.5 in
Size
36 Slots
Depth
31.1 in

Details

Color
BLACK
Voltage
110V
Configuration
Bill Acceptor

Description

Sell Cold Drinks and Fresh Snacks with the KoolMore Refrigerated Vending Machine. If you're looking to sell fresh foods, drinks, and snacks you need a smart, user-friendly vending machine that keeps things at just the right temperature and makes them easily accessible to guests and customers. We developed the KoolMore Refrigerated Drink, Snack, and Food Vending Machine with 36 slots and inNovative features to support entrepreneurs focused on building a vending machine business and businesses looking to increase their passive revenue through other service offerings. Easy to set up almost anywhere these vending machines are a must for commercial businesses looking to maximize their revenue opportunities. Equipped with Bill Payment - Our vending machines for business use accept bills in $1, $5, $10, $20, $50, and $100 Drive Customer Engagement - Each snack and drink vending machine for businesses features a smaller 5 touchscreen for focused access, double-paned heated glass for clear viewing, interior LED lighting, and dual zone cooling. Automatic Drop Sensor: The drop sensor adds aNother layer of anti-theft protection because it only opens up the access tray after a purchase. It will then close to help maintain internal temperatures and safeguard contents. Log and Track Data: This versatile vending machine stores up to 36 separate items and keeps them cool, while also logging data that can be transferred to compatible devices to better understand your sales figures. Features: 36-Storage/Serving Slots Metal Plate-Style Shelves 6 SGS Certification Digital Temperature Control: 4 Deg-25 DegF Equiped with Bill Payment - Our vending machines for business use accept bills in $1, $5, $10, $20, $50, and $100 Log and Track Data: This versatile vending machine stores up to 36 separate items and keeps them cool, while also logging data that can be transferred to compatible devices to better understand your sales figures.


  • Commercial Food Vending Machine – This refrigerated candy vending machine provides expanded versatility for storing and selling cold drinks, candy bars, chips, and other fresh, delicious snacks, making it great for entrepreneurs and businesses.
  • Offer Food, Snacks, Drinks, and More – As a refrigerated unit you have more freedom to customize your sales selection, while the anti-fog, double-paned front glass makes purchases faster and easier for everyone.
  • Smart Customer Payment Option – Supporting $1, $5, $10, $20, $50, and $100 bills
  • Protect Contents and Save Energy – Our large vending machine boasts bright LED interior lighting, and offers an anti-theft drop sensor to keep people from stealing snacks making it great for businesses or entrepreneurs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.