Refrigerated Snack and Drink Vending Machine with 60 Slots and Bill Acceptor in Black KM-VMR-40-B

  • Mfr # KM-VMR-40-B

  • Zoro # G915553957


product price:  $7,712.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Color
BLACK
Length
76.4 in
Width
40.8 in
Size
60 Slots
Depth
31.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-VMR-40-B
Zoro #
G915553957
UPC #
810019869433
Country of Origin
China

Dimensions

Length
76.4 in
Width
40.8 in
Size
60 Slots
Depth
31.1 in

Details

Color
BLACK
Voltage
110V
Configuration
Bill Acceptor

Description

Expand Food and Beverage Sale Potential with a Versatile KoolMore Refrigerated Vending Machine. Vending machines can make a huge difference in passive income, especially for entrepreneurs starting a vending machine business or an everyday business looking for more ways to engage and sell to customers. KoolMore Refrigerated Vending Machines were designed to give owners more control over their service offerings and customers more options to enjoy fresh, high-quality foods and drinks. These commercial-grade units offer expanded storage potential for candy bars, healthy snacks, soda, and water, and so much more, all so you can tailor your business to your customers' needs. Universal Refrigerated Snack Machine - Offering more versatility than a standard candy vending machine this commercial vending machine is refrigerated so you can stock drinks, snacks, candy bars, chips, sandwiches, and delicious food options. Customer Payment Options - This vending machine accepts $1, $5, $10, $20, $50, and $100 bills. Superior Business-Focused Control - Our snack and drink vending machine features 60 storage slots for bulk selling, 4G and wi-fi connectivity, data logging and transfer convenience for precision selling, and easy-to-restock shelves for convenience. Offer Food, Snacks, Drinks, and More - As a refrigerated unit, you can customize your sales selection more freely. At the same time, the anti-fog and the double-paned front glass make purchases faster and more accessible for everyone. Features: Protects Contents and Saves Energy Double Door Accessibility Six Metal Plate-Style Shelves SGS Certification InNovative Drop Sensor


  • Commercial Food Vending Machine – This refrigerated candy vending machine provides expanded versatility for storing and selling cold drinks, candy bars, chips, and other fresh, delicious snacks, making it great for entrepreneurs and businesses.
  • Offer Food, Snacks, Drinks, and More – As a refrigerated unit you have more freedom to customize your sales selection, while the anti-fog, double-paned front glass makes purchases faster and easier for everyone.
  • Smart Customer Payment Options – Supporting $1, $5, $10, $20, $50, and $100 bills.
  • Protect Contents and Save Energy – Our large vending machine boasts bright LED interior lighting, and offers an anti-theft drop sensor to keep people from stealing snacks making it great for businesses or entrepreneurs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.