Zoro Homepage

Refrigerated Vending Machine 21.5in Touch Display, 66 Slots Elevator-Dispensing, Bills, Coins, CC

  • Mfr # KM-VMRWT-66EBCR

  • Zoro # G216018261


product price: $13,548.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Voltage
110V
Color
Black
Width
57 in
Length
33.5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-VMRWT-66EBCR
Zoro #
G216018261
UPC #
810158920224
Country of Origin
China

Dimensions

Width
57 in
Length
33.5 in

Details

Voltage
110V
Color
Black
Material
Steel
Shape
Rectangle
Finish
Black
Configuration
Bill, Coin, Credit Card

Description

  • •21.5-inch Interactive Touch Display
  • •Ample Capacity with 66 Selections
  • •Temperatures between 39-50°F
  • •Smooth Product Delivery with Elevator System
  • •Anti-Fogging Glass with Heating Strips
  • •Accepts bills, coins, and credit cards
  • •Offers Wi-Fi, 4G, and Bluetooth connectivity
  • •Safety and Anti-Theft Features
  • •Adjustable Shelves and Flex Trays
  • •Comprehensive 1-Year Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.