Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerated Vending Machine 48 Slots Featuring 49 Inch Touch Display, Bill Acceptor, CC Reader

  • Mfr # KM-VMRWT-48BR

  • Zoro # G516018251


product price: $10,587.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Width
40.6 in
Length
35.25 in
Color
Black
Voltage
110V
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-VMRWT-48BR
Zoro #
G516018251
UPC #
810158926288
Country of Origin
China

Dimensions

Width
40.6 in
Length
35.25 in

Details

Color
Black
Voltage
110V
Material
Steel
Finish
Black
Shape
Rectangle
Configuration
Bill, Credit Card

Description

  • •Interactive 49-inch Touch Display
  • •Ample Capacity with 48 Selections
  • •Temperatures between 39-50°F
  • •Smooth Product Delivery with Elevator System
  • •Anti-Fogging Glass with Heating Strips
  • •Accepts bills and credit cards
  • •Offers Wi-Fi, 4G, and Bluetooth connectivity
  • •Safety and Anti-Theft Features
  • •Adjustable Shelves and Flex Trays
  • •Comprehensive 1-Year Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.