Zoro Homepage

Reserve 15 in. Under-Counter Panel Ready Dual Zone Built-in Wine Cooler with 23 Bottle Cap

  • Mfr # KM-CW28DZ-WPR

  • Zoro # G515488130


product price: $1,829.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
22.6 in
Width
14.8 in
Voltage
115V
Size
23 Bottle
Length
33.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-CW28DZ-WPR
Zoro #
G515488130
UPC #
810019864506
Country of Origin
China

Dimensions

Overall Depth
22.6 in
Width
14.8 in
Size
23 Bottle
Length
33.9 in

Details

Color
Wooden Shelves
Voltage
115V

Description

Enhance your home with the KoolMore Dual Zone Wine Cooler, a sophisticated under-counter wine cooler that combines advanced techNology with elegant design. Perfectly suited for wine enthusiasts and interior aficionados alike, this dual-zone cooler offers a spacious capacity of up to 23 bottles, ensuring ample room to store and display your collection. Designed to meet ETL safety standards and equipped with fan cooling techNology, the KoolMore Dual Zone Wine Cooler guarantees reliable performance and efficient wine storage. Elevate your wine storage experience with this exceptional appliance, ideal for discerning wine enthusiasts who appreciate both functionality and style. Key Features: KoolMore Reserve Collection: Proudly part of the high-end KoolMore Reserve collection, this KoolMore Dual Zone Wine Cooler e xemplifies luxury, style, and superior craftsmanship, making it a standout choice for sophisticated wine storage solutions. Panel Ready Design: Seamlessly integrate the cooler into your kitchen cabinetry with the panel-ready feature. Achieve a sleek, built-in look that complements your interior design aesthetic. Dual Zone TechNology: Maintain optimal storage conditions for both red and white wines simultaneously with two distinct temperature zones. High Grade Wooden Shelves: Crafted from high quality Beech Wood, the shelves Not only provide a luxurious aesthetic but also contribute to the ideal environment for wine aging and storage. LED Lighting: Illuminate your collection with your choice of amber, blue, or white LED lighting. Create a captivating display while enhancing visibility without emitting heat that could affect wine quality. Digital Touchpad Control: Effortlessly manage and monitor the cooler's settings with the intuitive digital touchpad interface. Adjust temperatures with precision to suit your specific wine preferences. Silent Mode for Enhanced Comfort: Enjoy quiet operation with the option to activate Silent Mode. Ideal for spaces where Noise levels are a concern, Silent Mode ensures minimal disturbance without compromising on performance. Door Ajar Alarm: The built-in alarm system alerts you with one of four selectable tones if the door is left ajar, helping to maintain consistent temperatures and preserve wine quality. Adjustable Legs for Stability: Ensure your wine cooler stays level and stable on any surface with adjustable legs.


  • KoolMore reserve collection: Proudly part of the high-end KoolMore reserve collection, this dual zone wine cooler exemplifies luxury, style, and superior craftsmanship.
  • Dual zone technology: maintain optimal storage conditions for both red and white wines simultaneously with 2-distinct temperature zones. Comes with high grade wooden shelves.
  • Panel ready design: seamlessly integrate the cooler into your kitchen cabinetry with the panel-ready feature, achieve a sleek, built-in look that complements your interior design aesthetic
  • LED Lighting: illuminate your collection with amber, blue, or white LED lighting, this will create a captivating display while enhancing visibility without emitting heat that could affect wine quality
  • Digital touchpad control: the intuitive digital touchpad interface makes it easy to manage and monitor the cooler's settings, you can also adjust temperatures with precision. Door alarm system.
  • Silent mode for enhanced comfort: enjoy quiet operation with the option to activate silent mode, ideal for spaces where noise levels are a concern, silent mode ensures minimal disturbance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.