Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reserve 18 In. Panel Ready Freezer Column With 8.6 Cu. Ft. Capacity, Ice Maker, Frost Free

  • Mfr # KM-PRC-F18

  • Zoro # G416299354


product price: $5,369.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Voltage
110 V
Width
17.76 in
Finish
Panel Ready
Standards
ETL Listed
Total Capacity
8.6 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-PRC-F18
Zoro #
G416299354
UPC #
810158924239
Country of Origin
China

Dimensions

Width
17.76 in
Overall Height
83.58 in
Overall Depth
23.31 in
Size
18 in

Details

Voltage
110 V
Finish
Panel Ready
Standards
ETL Listed
Total Capacity
8.6 cu. ft.
Construction Material
Steel
Color
White
Item
Freezer
Application
Residential

Description

Proudly part of the high-end KoolMore Reserve collection, this KoolMore Panel Ready Residential Column Freezer exemplifies luxury, style, and superior craftsmanship, making it a standout choice for sophisticated storage solutions.


  • Frost Free
  • Offers 8.6 cu. ft. of organized storage with three adjustable glass shelves that hold up to 55 lbs. each, four soft-close drawers with durable plastic and metal trim, and three spacious door bins, perfect for all your frozen essentials.
  • Sabbath mode for observant households, a door-ajar alarm to prevent temperature loss, and bright LED lighting with illumination from the top, sides, and bottom drawers for easy visibility.
  • The center-mounted digital thermostat allows for precise temperature adjustments and easy monitoring, ensuring your freezer operates precisely as needed.
  • ENERGY STAR certified to reduce energy consumption, this unit operates at a low noise level of 41 dB, making it perfect for quiet home environments.
  • four galvanized steel legs that can be adjusted between 0.25 and 1.5 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.