Reserve 24 in. Built-in Convection Microwave Oven with Speed and Sensor Cooking, 1.6 cu. Ft

  • Mfr # KM-CWO24-BSS

  • Zoro # G616299352


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

Outside Depth
22.38 in
Appliance Color
Black
Standards
UL Listed
Voltage
120 V
Outside Width
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-CWO24-BSS
Zoro #
G616299352
UPC #
810158922570
Country of Origin
China

Dimensions

Outside Depth
22.38 in
Outside Width
23.5 in
Outside Height
18.07 in
Size
24 in

Details

Appliance Color
Black
Standards
UL Listed
Voltage
120 V
Oven Capacity
1.6 cu. ft.
Item
Microwave
Application
Residential
Material
Steel

Description

This unit features a modern black finish, a tempered glass door, plastic trim, and stainless-steel accents. It is built with 430 stainless steel and galvanized steel for long-lasting durability and corrosion resistance.


  • Large 1.6 Cu. Ft. Capacity with 14.17" Turntable: The spacious interior easily fits large dishes and bakeware, while the rotating glass turntable ensures even heating and cooking throughout your food.
  • 1000W Microwave & 1700W Convection Power: Combines microwave speed with convection performance. Ideal for cooking, reheating, baking, roasting, and broilingall in one versatile appliance.
  • Digital Touch Control Panel with 17 One-Touch Settings: The intuitive top-mounted control panel allows quick access to 17 convenient presets, including popcorn, beverage, defrost, sensor cook, bake, and more.
  • Sensor Cooking and Reheat Functions: Smart sensors automatically adjust cooking time and temperature for optimal results, reducing guesswork for common foods and reheats.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.