
Reserve 24 in. Built-In Microwave Convection Oven with Air Fry, 3-in-1 Combo, Sensor Cook,
Mfr # KM-CWO24-AFSS
Zoro # G516299353
product price: $1,349.99
/ea
Free Shipping & Returns
Key Features
Outside Depth
24.42 in
Outside Width
23.4 in
Appliance Color
Stainless-Steel
Oven Capacity
1.63 cu. ft.
Standards
CSA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KM-CWO24-AFSS
Zoro #
G516299353
UPC #
810158920361
Country of Origin
China
Dimensions
Outside Depth
24.42 in
Outside Width
23.4 in
Outside Height
14.5 in
Size
24 in
Details
Appliance Color
Stainless-Steel
Oven Capacity
1.63 cu. ft.
Standards
CSA Listed
Item
Microwave
Voltage
120 V
Material
Steel
Application
Residential
Description
This appliance functions as a microwave, convection oven, and air fryer, allowing you to bake, broil, roast, crisp, and reheat with one appliance. It offers a wide temperature range of 175°F to 450°F for precision cooking.
- Spacious & Efficient Interior: The 1.6 cu. ft. capacity accommodates larger dishes, while the 14.29-inch turntable and baking rack ensure even cooking. The interior LED lighting enhances visibility, making it easy to monitor your food.
- Sensor Cooking & Reheat Functions: It is equipped with intelligent sensors that automatically adjust cooking time and temperature for optimal results. The sensor cook, sensor reheat, and beverage center provide one-touch convenience for common meals and drinks.
- Air Frying & Convection Baking: Enjoy crispy, golden results without excessive oil using the built-in air fry function. The powerful convection fan (1400 RPM) ensures even heat distribution for baking and roasting, while the preheat function speeds up cooking.
- Advanced Touch Control Panel with 10 One-Touch Settings: Easily access preset cooking modes such as popcorn, pizza, broil, defrost, soften/melt, and more. The digital display and power level adjustments offer precise customization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.