Reserve 24 in. French Door Dual Zone Panel Ready Under-Counter Cooler with Wooden Shelves

  • Mfr # KM-CWB24-WPR

  • Zoro # G415488186


product price:  $2,499.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Depth
23.4 in
Width
22.6 in
Voltage
115V
Length
33.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-CWB24-WPR
Zoro #
G415488186
UPC #
810019866401
Country of Origin
China

Dimensions

Overall Depth
23.4 in
Width
22.6 in
Length
33.9 in
Size
20 Bottles + 2.1 Cu. Ft

Details

Color
Black
Voltage
115V

Description

Enhance your home with the French Door Dual Zone Undercounter Cooler, a pinnacle of sophistication and functionality in wine and beverage storage. Designed as part of the exclusive KoolMore Reserve collection, this French door dual-zone undercounter cooler exemplifies luxury and craftsmanship. Whether you're a wine enthusiast or simply enjoy entertaining, the French Door Dual Zone Undercounter Cooler offers a seamless blend of style and performance. Discover the French Door Dual Zone Undercounter Cooler today and elevate your home's beverage and wine storage with uncompromising quality and elegance. Perfect for those who appreciate the finer things in life, this cooler from the KoolMore Reserve collection promises to enhance your enjoyment of every sip. Key Features: KoolMore Reserve Collection: Proudly part of the high-end KoolMore Reserve collection, this KoolMore Dual Zone Wine Cooler exemplifies luxury, style, and superior craftsmanship, making it a standout choice for sophisticated wine storage solutions. Panel Ready Design: Achieve a custom look by integrating the cooler with your cabinetry using the panel-ready feature, blending seamlessly with your kitchen decor. Dual Zone Design: Tailor your storage with precision using two distinct temperature zones. Store up to 20 wine bottles in the right zone while the left zone accommodates beverages with a capacity of 2.1 Cu. Ft., ensuring each item is stored at its ideal temperature. Premium Wooden Shelves: The interior boasts premium black shelves, designed Not only for their aesthetic appeal but also for their durability and ability to maintain optimal storage conditions for your collection. Digital Controls: Easily manage and monitor temperature settings with electronic controls, allowing you to adjust conditions to preserve the flavor profiles of your beverages and wines. Automatic Defrost: Enjoy hassle-free maintenance with automatic defrost functionality, ensuring continuous operation without manual intervention. Dual Cooling Systems: Benefit from efficient cooling performance with dual cooling systems powered by fan cooling techNology, providing consistent temperatures throughout both zones. Versatile Installation Options: Choose between built-in under counter or freestanding installation, allowing flexibility to seamlessly integrate the cooler into your kitchen cabinetry or place it as a standalone unit. LED Interior Lighting:


  • KoolMore reserve collection: Proudly part of the high-end KoolMore reserve collection, this dual zone wine cooler exemplifies luxury, style, and superior craftsmanship.
  • Dual zone technology: maintain optimal storage conditions for both red and white wines simultaneously with 2-distinct temperature zones. Comes with high grade wooden shelves.
  • Panel ready design: seamlessly integrate the cooler into your kitchen cabinetry with the panel-ready feature, achieve a sleek, built-in look that complements your interior design aesthetic
  • LED Lighting: illuminate your collection with amber, blue, or white LED lighting, this will create a captivating display while enhancing visibility without emitting heat that could affect wine quality
  • Digital touchpad control: the intuitive digital touchpad interface makes it easy to manage and monitor the cooler's settings, you can also adjust temperatures with precision. Door alarm system.
  • Silent mode for enhanced comfort: enjoy quiet operation with the option to activate silent mode, ideal for spaces where noise levels are a concern, silent mode ensures minimal disturbance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.