
Reserve 24 in. Stainless Steel Microwave Drawer, 1.2 Cu. Ft Capacity in Black
Mfr # KM-MD-1BSS
Zoro # G116299357
product price: $1,339.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Appliance Color
Black and Stainless-Steel
Outside Width
23.62 in
Outside Depth
23.19 in
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM-MD-1BSS
Zoro #
G116299357
UPC #
810158928770
Country of Origin
China
Dimensions
Outside Width
23.62 in
Outside Depth
23.19 in
Outside Height
14.96 in
Size
24 in
Details
Voltage
120 V
Appliance Color
Black and Stainless-Steel
Item
Microwave
Standards
UL Listed
Oven Capacity
1.2 cu. ft.
Application
Residential
Material
Steel
Description
This sleek microwave drawer features a black stainless-steel exterior with tempered glass and galvanized steel sides, offering a stylish and durable addition to any modern kitchen
- Offers precise control for everything from softening butter to defrosting meat. With a rated microwave power of 1000W and 10 power levels, you can tailor heat to your cooking needs.
- The electric-powered drawer opens at the touch of a button, providing effortless access to your meals and minimizing the risk of spills or burns.
- The easy-to-use membrane switch control panel sits conveniently on the top front edge, paired with a clear digital display, giving you quick access to all cooking modes and settings.
- With ample interior room (17.28" x 17.51" x 7.87"), this drawer microwave accommodates larger plates, bowls, and dishesperfect for reheating meals or preparing family-sized portions with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.