Zoro Homepage

Reserve 24 in. Under-Counter Panel Ready Dual Zone Built-in Wine Cooler with 45 Bottle Cap

  • Mfr # KM-CW46DZ-WPR

  • Zoro # G015488180


product price: $2,009.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Depth
23.4 in
Width
22.6 in
Voltage
115V
Size
45 Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-CW46DZ-WPR
Zoro #
G015488180
UPC #
810019866456
Country of Origin
China

Dimensions

Overall Depth
23.4 in
Width
22.6 in
Size
45 Bottle
Length
33.9 in

Details

Color
Black
Voltage
115V

Description

24 In. KoolMore Reserve Panel Ready Under Counter Dual Zone Built in Wine Cooler with 45 Bottle Capacity and Wooden Shelves Introducing the 24 In. KoolMore Reserve Panel Ready Under Counter Dual Zone Built-In Wine Cooler with 45 Bottle Capacity and Wooden Shelves. This exquisite wine cooler is part of the high-end KoolMore Reserve Collection, exemplifying luxury, style, and superior craftsmanship. Designed to seamlessly integrate into your kitchen cabinetry with a panel-ready feature, it offers a sleek, built-in look that complements any interior design aesthetic. The dual-zone techNology allows for optimal storage conditions for both red and white wines, ensuring each bottle is stored at its ideal temperature. Crafted with high-grade Beech Wood, the shelves provide a luxurious aesthetic while contributing to the perfect environment for wine aging and storage. LED lighting in amber, blue, or white illuminates your collection, creating a captivating display without emitting heat that could affect wine quality. The intuitive digital touchpad interface allows for precise temperature adjustments, making it easy to manage and monitor the cooler's settings to suit your specific wine preferences. Additional features include Silent Mode for quiet operation, a door ajar alarm with selectable tones, adjustable legs for stability, and reversible doors for maximum convenience. The articulated hinge ensures the door stays in place when open, providing effortless access to your collection. Whether installed as a built-in or standalone unit, this versatile wine cooler meets stringent ETL safety standards, ensuring reliable performance and support Key Features: KoolMore Reserve Collection: Proudly part of the high-end KoolMore Reserve collection, this KoolMore Dual Zone Wine Cooler exemplifies luxury, style, and superior craftsmanship, making it a standout choice for sophisticated wine storage solutions. Panel Ready Design: Seamlessly integrate the cooler into your kitchen cabinetry with the panel-ready feature. Achieve a sleek, built-in look that complements your interior design aesthetic.Maintain optimal storage conditions for both red and white wines simultaneously with two distinct temperature zones. High Grade Wooden Shelves: Crafted from high quality Beech Wood, the shelves Not only provide a luxurious aesthetic but also contribute to the ideal environment for wine aging and storage. LED Lighting


  • KoolMore reserve collection: Proudly part of the high-end KoolMore reserve collection, this dual zone wine cooler exemplifies luxury, style, and superior craftsmanship.
  • Dual zone technology: maintain optimal storage conditions for both red and white wines simultaneously with 2-distinct temperature zones. Comes with high grade wooden shelves.
  • Panel ready design: seamlessly integrate the cooler into your kitchen cabinetry with the panel-ready feature, achieve a sleek, built-in look that complements your interior design aesthetic
  • LED Lighting: illuminate your collection with amber, blue, or white LED lighting, this will create a captivating display while enhancing visibility without emitting heat that could affect wine quality
  • Digital touchpad control: the intuitive digital touchpad interface makes it easy to manage and monitor the cooler's settings, you can also adjust temperatures with precision. Door alarm system.
  • Silent mode for enhanced comfort: enjoy quiet operation with the option to activate silent mode, ideal for spaces where noise levels are a concern, silent mode ensures minimal disturbance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.