Reserve 30 in. Built-in Convection Microwave Oven with Speed and Sensor Cooking, 1.6 Cu. Ft

  • Mfr # KM-CWO30-BSS

  • Zoro # G916299366


product price: $1,613.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Standards
UL Listed
Outside Depth
25.43 in
Outside Width
29.84 in
Appliance Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-CWO30-BSS
Zoro #
G916299366
UPC #
810158923911
Country of Origin
China

Dimensions

Outside Depth
25.43 in
Outside Width
29.84 in
Outside Height
19.13 in
Size
30 in

Details

Voltage
120 V
Standards
UL Listed
Item
Microwave
Appliance Color
Black
Oven Capacity
1.6 cu. ft.
Material
Steel
Application
Residential

Description

Part of the high-end KoolMore Reserve Collection, this built-in convection microwave delivers luxury styling, multifunction cooking, and high-performance technology for the modern kitchen. Sleek Black Stainless-Steel Finish with Durable Build: This unit, constructed with a modern black stainless finish and a tempered glass door accented by galvanized and 430 stainless-steel materials, is designed to resist wear while elevating your kitchens look. Large 1.6 Cu. Ft. Capacity and 14.17 Turntable: The spacious interior provides ample room for large cookware, dishes, or casserole trays. A glass turntable ensures even heating and rotation for consistent microwave results. 1000W Microwave + 1700W Convection Cooking Power: Offers fast microwave performance and the versatility of convection cooking-perfect for roasting, broiling, air frying, and baking-all in one built-in appliance. Advanced Digital Touch Control Panel with 17 One-Touch Presets: The user-friendly top-mounted control panel provides fast access to a wide variety of cooking programs, including pizza, popcorn, roast, beverage, defrost, and more. Sensor Cooking and Reheat Functions: Built-in sensors automatically adjust time and power levels based on food type and steam levels, ensuring optimal results without the guesswork for items like veggies, entrees, and leftovers. 10 Adjustable Microwave Power Levels: From gentle warming to rapid reheating, this unit provides fine-tuned control with ten levels of microwave power for precision across a variety of foods and cooking styles. Auto Defrost by Time and Weight: This feature automatically calculates defrosting time based on food weight or a selected duration, preserving food texture and avoiding uneven thawing. Air Fry, Bake, Roast, Preheat, and Broil Functions: Supports a wide range of convection-based features, allowing users to prepare crispy air-fried favorites or traditional oven meals without needing a separate appliance. Child Safety Lock and Cooling Fan for Safe Operation: A control lock feature prevents accidental starts, while the built-in cooling fan continues running after use to maintain a safe cabinet temperature. Plug-In Built-In Design with Front Exhaust Ventilation: Simple to install in standard 30 cabinetry with cut-out dimensions of 28.5 W x 24.19 D x 19.19 H. Includes front venting, a 39.4-inch power cord, and a NEMA 5-20P plug for quick plug-and-play operation. UL Certified for Safety.


  • This unit, constructed with a modern black stainless finish and a tempered glass door accented by galvanized and 430 stainless-steel materials, is designed to resist wear while elevating your kitchen's look.
  • Large 1.6 Cu. Ft. Capacity and 14.17" Turntable: The spacious interior provides ample room for large cookware, dishes, or casserole trays. A glass turntable ensures even heating and rotation for consistent microwave results.
  • 1000W Microwave + 1700W Convection Cooking Power: Offers fast microwave performance and the versatility of convection cookingperfect for roasting, broiling, air frying, and bakingall in one built-in appliance.
  • Advanced Digital Touch Control Panel with 17 One-Touch Presets: The user-friendly top-mounted control panel provides fast access to a wide variety of cooking programs, including pizza, popcorn, roast, beverage, defrost, and more.
  • Air Fry, Bake, Roast, Preheat, and Broil Functions: Supports a wide range of convection-based features, allowing users to prepare crispy air-fried favorites or traditional oven meals without needing a separate appliance.
  • Air Fry, Bake, Roast, Preheat, and Broil Functions: Supports a wide range of convection-based features, allowing users to prepare crispy air-fried favorites or traditional oven meals without needing a separate appliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.