Reserve 30 in. Stainless-Steel Microwave Drawer, 1.2 cu. ft. Capacity in Black

  • Mfr # KM-MD30-BSS

  • Zoro # G216299349


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed
Oven Capacity
1.2 cu. ft.
Outside Width
29.92 in
Voltage
120 V
Outside Height
15.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-MD30-BSS
Zoro #
G216299349
UPC #
810158922839
Country of Origin
China

Dimensions

Outside Width
29.92 in
Outside Height
15.98 in
Outside Depth
23.19 in
Size
30 in

Details

Standards
UL Listed
Oven Capacity
1.2 cu. ft.
Voltage
120 V
Appliance Color
Black and Stainless-Steel
Item
Microwave
Material
Steel
Application
Residential

Description

Part of the high-end KoolMore Reserve Collection this microwave drawer showcases luxury design and superior craftsmanship, delivering professional-grade performance with a residential fit.


  • A smart, stylish way to utilize a microwave oven in the kitchen without leaving it on the counter or hung over the stove this pull-out, low-profile microwave can be mounted right into the wall or your kitchen cabinetry.
  • Increasing kitchen space is especially important when the room is limited. This 1.2 cu ft microwave features a flat bottom to reduce the amount of space it uses without sacrificing power or effectiveness.
  • This 120V, 60Hz, 1000-watt drawer microwave provides plenty of power for cooking and defrosting food. And with 10 microwave power levels with time and memory control you'll love using it for everything
  • A beautiful appliance that looks great in modern, or farmhouse-style kitchens our stainless-steel microwave easily matches appliances and creates a sophisticated look that sets itself apart from countertop units.
  • The stylish design of our built-in microwave is further enhanced with a simple one-touch open door design and a slow-close door to make it easy to start heating or reheating food with amazing efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.