Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reserve Panel Ready 24 in. Column Refrigerator with a 18 in. Wine Cooler and 24 in. Freezer

  • Mfr # KM-PRC-R24F24W

  • Zoro # G216299363


product price: $17,779.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Finish
Panel Ready
Construction Material
Steel
Total Capacity
12.4 cu. ft.
Standards
ETL Listed
Width
65.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-PRC-R24F24W
Zoro #
G216299363
UPC #
810158928220
Country of Origin
China

Dimensions

Width
65.24 in
Overall Height
83.58 in
Overall Depth
23.5 in
Size
24 in

Details

Finish
Panel Ready
Construction Material
Steel
Item
Refrigerator
Total Capacity
12.4 cu. ft.
Standards
ETL Listed
Voltage
110 V
Color
White
Application
Residential

Description

Proudly part of the high-end KoolMore Reserve collection, this KoolMore Panel Ready Residential Column Refrigerator, Freezer and Wine Cooler exemplifies luxury, style, and superior craftsmanship, making it a standout choice for sophisticated storage solutions.


  • Frost Free
  • Sabbath mode for observant households, a door-ajar alarm to prevent temperature loss, and bright LED lighting with illumination from the top, sides, and bottom drawers for easy visibility.
  • The center-mounted digital thermostat allows for precise temperature adjustments and easy monitoring, ensuring your freezer operates precisely as needed.
  • ENERGY STAR certified to reduce energy consumption, this unit operates at a low noise level of 41 dB, making it perfect for quiet home environments.
  • four galvanized steel legs that can be adjusted between 0.25 and 1.5 inches
  • Panel-Ready Design for Seamless Integration:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.