
Reserve Panel Ready 30 in. Column Refrigerator with 18 in. Wine Cooler and Freezer
Mfr # KM-PRC-R30F18W
Zoro # G616299369
product price: $18,059.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
Key Features
Overall Height
83.58 in
Color
White
Standards
ETL Listed
Voltage
110 V
Construction Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM-PRC-R30F18W
Zoro #
G616299369
UPC #
810158922884
Country of Origin
China
Dimensions
Overall Height
83.58 in
Overall Depth
23.5 in
Width
65.3 in
Size
24 in
Details
Color
White
Item
Refrigerator
Standards
ETL Listed
Voltage
110 V
Construction Material
Steel
Total Capacity
16.6 cu. ft.
Finish
Panel Ready
Application
Residential
Description
Proudly part of the high-end KoolMore Reserve collection, this KoolMore Panel Ready Residential Column Refrigerator, Freezer and Wine Cooler exemplifies luxury, style, and superior craftsmanship, making it a standout choice for sophisticated storage solutions.
- Frost Free
- Sabbath mode for observant households, a door-ajar alarm to prevent temperature loss, and bright LED lighting with illumination from the top, sides, and bottom drawers for easy visibility.
- The center-mounted digital thermostat allows for precise temperature adjustments and easy monitoring, ensuring your freezer operates precisely as needed.
- ENERGY STAR certified to reduce energy consumption, this unit operates at a low noise level of 41 dB, making it perfect for quiet home environments.
- four galvanized steel legs that can be adjusted between 0.25 and 1.5 inches
- Panel-Ready Design for Seamless Integration:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.