Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Commercial Wall Cabinet with hinged Doors 15 x 48

  • Mfr # KM-WMC-1548-S

  • Zoro # G315554004


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Cabinet Color
Stainless Steel
Material - Cabinets
Stainless Steel
Depth
12 in
Height
10 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-WMC-1548-S
Zoro #
G315554004
UPC #
810019867460
Country of Origin
China

Dimensions

Depth
12 in
Height
10 in
Width
48 in

Details

Cabinet Color
Stainless Steel
Material - Cabinets
Stainless Steel

Description

Upgrade your professional kitchen or workspace with the KoolMore 48 In. Commercial Wall Cabinet. This premium, NSF-certified cabinet is designed to provide secure, efficient storage while enhancing the aesthetic appeal of any commercial environment. Perfect for commercial kitchens, medical facilities, and other demanding settings, this wall cabinet combines robust construction, practical features, and sleek design to meet all your storage needs. Key Features: Secure Storage with Locking Doors : Keep your valuable items safe and protected with secure locking doors, providing peace of mind in busy environments Durable Stainless-Steel Construction : Crafted from high-quality 304 stainless steel with a 20-gauge thickness, this cabinet is built to withstand heavy use and resist corrosion, ensuring long-lasting durability Slanted Roof Design : The slanted roof design mitigates dust collection and is easy to clean, helping maintain a hygienic and tidy workspace. Ample Storage with High Load Capacity : With two robust shelves, each capable of holding up to 214.5 lbs., youll have ample space to store a variety of items securely. Space-Efficient Wall Mounting : Maximize your space with this wall-mounted cabinet, which includes a mounting bracket for easy and secure installation in any busy kitchen or work area. Smooth Hinged Doors : The swing doors offer smooth and reliable operation, ensuring easy access to your stored items. The doors are designed to open and close effortlessly, providing quick access to contents while maintaining a secure closure. Ventilation Slits : Maintain a fresh and clean storage environment with slits that allow for proper ventilation. These slits ensure that air circulates within the cabinet, preventing moisture build-up and keeping stored items in optimal condition. Easy to Clean : The stainless-steel construction and smooth surfaces make this cabinet easy to wipe down and sanitize, maintaining a hygienic environment in compliance with health standards. Robust Mounting Brackets : The included wall mounting brackets are sturdy and reliable, ensuring that the cabinet remains securely affixed to the wall, even when fully loaded. NSF Certified: Built to meet stringent NSF safety standards, guaranteeing reliable performance.


  • Secure Storage with Locking Doors: Keep your valuable items safe and protected with secure locking doors, providing peace of mind in busy environments.
  • Durable Stainless-Steel Construction: Crafted from high-quality 304 stainless steel with a 20-gauge thickness, this cabinet is built to withstand heavy use and resist corrosion, ensuring long-lasting durability.
  • Smooth Hinged Doors: The swing doors offer smooth and reliable operation, ensuring easy access to your stored items. The doors are designed to open and close effortlessly, providing quick access to contents while maintaining a secure closure.
  • Ventilation Slits: Maintain a fresh and clean storage environment with slits that allow for proper ventilation. These slits ensure that air circulates within the cabinet, preventing moisture build-up and keeping stored items in optimal condition.
  • NSF Certified and 1 Year Manufacturer's Warranty: Built to meet stringent NSF safety standards, guaranteeing reliable performance, and backed by a comprehensive 1-year warranty covering parts and labor, ensuring support and service should you require assistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.