Zoro Homepage

Three Pan Open Well Electric Steam Table with Undershelf, .

  • Mfr # KM-OWS-3

  • Zoro # G115554006


product price: $983.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Color
Stainless Steel
Depth
30 in
Width
44 in
Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-OWS-3
Zoro #
G115554006
UPC #
810019863097
Country of Origin
China

Dimensions

Depth
30 in
Width
44 in
Length
34 in
Size
3 Pan

Details

Material
Stainless Steel
Color
Stainless Steel
Style
No Sneeze Guard

Description

Serve Up Fresh, Delicious Meals to Guests with a Professional-Grade Food Steam Table and Buffet Warmer Be it a company party, wedding reception, or other high-class event food is often your number one priority. Thats why its important to maintain fresh, high-quality food to keep guests happy and having a good time. We developed the KoolMore Commercial Steam Table as a smart, effective way to store, steam, and serve meat, vegetables, soups, and more with professionalism and convenience. Able to support three large serving pans this high-powered electric buffet table supports multiple layouts, offers individual temperature control, and supports all kinds of foods, so your event can go off without a hitch. A clean, professional serving experience, this stainless-steel steam table is the perfect choice for serving up guests. Offering space for three individual large pans, or multiple configurations of smaller ones, these buffet tables give you more control over heating, serving, and supporting your guests. Features: Large Three Pan Capacity Under Shelf Storage Independent Heating Control ETL Listed for Safety and Sanitation Convenient Staff Workspace


  • Food Warmer Buffet Server Our commercial steam tables were designed to help you serve guests for parties, weddings, restaurants, and other events by providing a seamless food serving experience.
  • Large Three Pan Capacity Our steam table food warmer holds three full-size serving pans to give you more options when serving meat, vegetables, and appetizers.
  • KoolMore buffet servers and warmers also feature a built-in workspace with cutting board for preparing food or filling-up plates making sandwiches or special requests and sliding trays from end to end
  • Under Shelf Storage The wide storage shelving on the bottom of our buffet food warmer makes it easier to store things like additional party or event supplies, boxes, extra plates, dinnerware and more
  • Each individual pan section on our buffet server lets you set the temperature independently of the others which allows you to maintain proper food temperatures for freshness and flavor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.