Two-Shelve Commercial Take Out Warmer Cabinet with Touch Screen in Stainless-Steel, UL

  • Mfr # KM-WSC-T2

  • Zoro # G715553973


product price:  $1,629.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Material
Stainless Steel
Color
Stainless Steel
Depth
20 in
Width
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-WSC-T2
Zoro #
G715553973
UPC #
810158920002
Country of Origin
China

Dimensions

Depth
20 in
Width
37 in
Length
3 in
Size
Two Shelves

Details

Voltage
120V
Material
Stainless Steel
Color
Stainless Steel

Description

KoolMore Two-Shelve Commercial Take Out Warmer Cabinet with Touch Screen in Stainless-Steel. Introducing the KoolMore Commercial Warmer Take Out Shelves- With 2 Shelves, the perfect solution for maintaining optimal food temperatures in busy commercial kitchens. This advanced warming shelf is designed to support carry-out and delivery applications. It ensures that food remains hot and fresh until it's ready to be served. With its durable stainless steel construction, independent temperature controls, and user-friendly touchscreen interface, the KoolMore Commercial Warmer Take Out Shelves-With 2 Shelves is an essential addition to any food service operation. Marine Edge : It is designed with marine edge protection to prevent food slippage, keeping food securely in place and reducing the risk of spills and messes. Optimized for Take-Out and Delivery : Specifically created for carry-out and delivery applications, this warming shelf ensures your food remains at the perfect temperature, enhancing the quality and satisfaction of your delivery service. Independent Temperature Control : Each shelf is controlled independently, allowing you to customize the temperature settings to suit different types of food, ensuring each dish is held at its optimal serving temperature. The digital touchscreen control and readout are simple to operate. With a thermostatically controlled system, they provide precise temperature management, ensuring consistent and reliable performance. Durable Stainless-Steel Construction : Made from high-quality stainless-steel 430 with an 18-gauge thickness, this warming shelf is built to withstand the demands of a busy commercial kitchen, offering long-lasting durability and easy cleaning. High Shelf Capacity : Each shelf can hold up to 55 lbs. of food, making it ideal for high-volume service environments. This warming unit features two shelves and provides ample space to keep multiple dishes warm simultaneously, improving efficiency and service speed. Features adjustable legs to ensure stability on any surface, making it easy to fit into your kitchen layout and providing flexibility in placement. This warming shelf's freestanding installation type allows it to be conveniently placed anywhere in your kitchen, providing versatile use. UL Listed for Safety and NSF for Sanitation :
  • Each shelf is controlled independently, allowing you to customize the temperature settings to suit different types of food. Made from high-quality stainless-steel 430 with an 18-gauge thickness, this warming shelf is built to withstand the demands of a busy commercial kitchen offering long-lasting durability and easy cleaning. Each shelf can hold up to 55 lbs. of food, making it ideal for high-volume service environments. Warming shelf is UL listed and NSF certified
  • Double Shelf Design: Featuring 2 shelves, this warming unit provides ample space to keep multiple dishes warm simultaneously, improving efficiency and service speed.
  • Specifically created for carry-out and delivery applications, this warming shelf ensures your food remains at the perfect temperature, enhancing the quality and satisfaction of your delivery service.
  • Each shelf is controlled independently, allowing you to customize the temperature settings to suit different types of food, ensuring each dish is held at its optimal serving temperature.
  • Each shelf has a capacity of up to 55 lbs., allowing you to hold a substantial amount of food, making it ideal for high-volume service environments.
  • The digital touchscreen control and readout are simple to operate, providing precise temperature management with a thermostatically controlled system, ensuring consistent and reliable performance.
  • Adjustable legs: features adjustable legs to ensure stability on any surface, making it easy to fit into your kitchen layout and providing flexibility in placement

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.