Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Skateboard Wall Mount Rack Holder

  • Mfr # KV-SK8-3

  • Zoro # G608400261


product price: $49.95
/ea

Key Features

Material
Steel
Color
Black
Includes
Skateboard Rack, Installation Hardware
Rack Type
Triple Rack
Wire Shelving Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV-SK8-3
Zoro #
G608400261
UPC #
810064962059
Country of Origin
United States

Details

Material
Steel
Color
Black
Item
Skateboard Rack
Includes
Skateboard Rack, Installation Hardware
Rack Type
Triple Rack
Wire Shelving Finish
Powder Coated

Description

Protect, Store, and Display Skateboards with a Wall-Mounted Hanging Rack from Koova. Whether you're an avid skater who loves hitting every grindable rail you see or you're a beginner just learning how to do a few basic tricks, you want a smart and easy way to protect your board and show it off when you're at home. That's why we developed the Koova Skateboard Rack Wall Mount that lets you keep your board at the ready and up off the ground to better protect the wheels, trucks, and board surface. And along with the space-saving storage, it's a fun way to display your personal board style, show off those grind spots you're proud of, and keep your gear accessible for the next ride. Product Details:. Skateboard Rack Wall Mount Black Powder-Coated Steel Construction Supports Skateboards and Longboards Available in Multiple Rack Sizes Well-Balanced, Easy-to-Mount Frame Safe on Board Surfaces, Trucks, and Wheels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.