Zoro Homepage

Lil Medium Shelf, 4 x 5

  • Mfr # KV-KS-4X5

  • Zoro # G908400176


product price: $25.69
/ea

Key Features

Material
Steel
Color
Black
Finish
Powder Coated
Includes
Shelf, Installation Hardware
Size
4 in x 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV-KS-4X5
Zoro #
G908400176
UPC #
810064961007
Country of Origin
United States

Dimensions

Size
4 in x 5 in

Details

Item
Shelf
Material
Steel
Color
Black
Finish
Powder Coated
Includes
Shelf, Installation Hardware

Description

A medium wall mount shelf designed just for the things that are cluttering up your counters or things that need to be accessed easily. Everything should have a place, give them one with a medium wall mount shelf. Get the exact size for what you need!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.