
Lil Medium Shelf, 4 x 9
Mfr # KV-KS-4X9
Zoro # G608400186
product price: $29.49
/eaKey Features
Material
Steel
Color
Black
Finish
Powder Coated
Size
4 in x 9 in
Includes
Shelf, Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KV-KS-4X9
Zoro #
G608400186
UPC #
810064961045
Country of Origin
United States
Dimensions
Size
4 in x 9 in
Details
Item
Shelf
Material
Steel
Color
Black
Finish
Powder Coated
Includes
Shelf, Installation Hardware
Description
A medium wall mount shelf designed just for the things that are cluttering up your counters or things that need to be accessed easily. Everything should have a place, give them one with a medium wall mount shelf. Get the exact size for what you need!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.