Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lil Small Shelf, 3 x 3

  • Mfr # KV-KS-3X3

  • Zoro # G408400188


product price: $19.39
/ea

Key Features

Material
Steel
Color
Black
Finish
Powder Coated
Includes
Shelf, Installation Hardware
Size
3 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV-KS-3X3
Zoro #
G408400188
UPC #
810064962202
Country of Origin
United States

Dimensions

Size
3 in x 3 in

Details

Item
Shelf
Material
Steel
Color
Black
Finish
Powder Coated
Includes
Shelf, Installation Hardware

Description

These small sized wall mounted shelves are perfect for the small little things that are cluttering up your counters. Everything should have a place, give them one with our small wall mounted shelves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.