Zoro Homepage

Overhead Bin Rack for Three Bins

  • Mfr # KV-OVERHEADBIN-3

  • Zoro # G408400164


product price: $129.95
/ea
Free Shipping & Returns

Key Features

Overall Width
2.5 in
Overall Height
2.75 in
Color
Black
Material
Steel
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV-OVERHEADBIN-3
Zoro #
G408400164
UPC #
810064960390
Country of Origin
United States

Dimensions

Overall Width
2.5 in
Overall Height
2.75 in
Overall Length
26 in

Details

Color
Black
Material
Steel
Item
Overhead Bin Rack
Finish
Powder Coated
Includes
3 Pairs Of Racks, Installation Hardware

Description

Koova's overhead bin racks are easy to install on the ceiling of your garage or shed so you can organize your totes and utilize wasted space. Each set includes hardware and 2 mounting rails that are designed to be mounted parallel with or perpendicular to your ceiling joists so you can customize the position of your storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.