Zoro Homepage

Single Tier Wall Mount Storage Rack 25

  • Mfr # KV-WALL-K1

  • Zoro # G308400271


product price: $109.95
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Includes
2X Arms, Installation Hardware
Arm Length
25 in
Wire Shelving Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV-WALL-K1
Zoro #
G308400271
UPC #
810064960710
Country of Origin
United States

Dimensions

Length
25 in
Arm Length
25 in

Details

Material
Steel
Color
Black
Item
Sports Rack
Includes
2X Arms, Installation Hardware
Wire Shelving Finish
Powder Coated

Description

Koova's wall storage rack is an industrial strength wall storage holder that changes the game when it comes to garage organization & wall shelving. The preferred paddler's choice, our single tier wall storage hanger is widely used as a kayak storage dock, paddle board rack & e bike surf board rack.FOR SO MUCH MORE THAN KAYAKS: Though most popularly used as a kayak storage rack or ski rack, the wall hanger can also be used to horizontally store yard tools, gardening tools, step stools, ladders, snow shovels & so much more. It really is THAT versatile of a rack.FOR INDOOR OR OUTDOOR STORAGE: Unlike other utility racks with rail arms, Koova's wall rack organizer is made out of super strength corrosion-resistant steel reinforced with a powder-coated matte black finish. Use it as a hanging wall storage organizer inside or outside.OUTFITTED WITH PROTECTIVE PADDING: We've added a cushiony anti-slip grip to each 25 arm, ensuring maximum protection when sliding your boards in & out of the wall mount storage tray. The non-scratch pads protect the surfaces of surfboards, skateboards & more.LIFETIME SATISFACTION GUARANTEED: We've gone to great lengths to design a wall storage system you can depend on. Made from industrial grade heavy duty steel metal.Keep your boards & more neatly out of the way & on display with an original Koova rack. A modern minimalist's favorite, this extra strong wall storage mount supports organization in the most simplistic way possible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.