Storage Rack, Steel, Black, 3.3 in W, 3.7 in H, 15.25 in L, Powder Coated

  • Mfr # KV-CAN-5

  • Zoro # G108400280


product price:  $37.95
/ea

Key Features

Material
Steel
Color
Black
Height
3.7 in
Width
3.3 in
Length
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KV-CAN-5
Zoro #
G108400280
UPC #
810064960062
Country of Origin
United States

Dimensions

Height
3.7 in
Width
3.3 in
Length
15.25 in
Size
5 Can Holder

Details

Item
Storage Rack
Material
Steel
Color
Black
Finish
Powder Coated
Includes
Can Holder, Installation Hardware

Description

Organize Aerosol Cans in a Garage or Workspace with the Versatile Spray Can Holder from Koova Aerosol cans like spray paint, lubricating solutions, canned air, and cleaners seem to end up in the oddest places. When you are working on a car, spray painting a DIY project, or doing an arts and crafts, having visible and accessible tools saves space and lets you spend more time on your hobbies. That's why we designed the Koova Aerosol Spray Can Holder with two can holding sections to help you keep everything organized so you can grab, use, and put them back with less hassle. Crafted with a heavy-gauge steel and featuring convenient straw notches that make it easier to slide in different can styles, it's the perfect choice for any garage or workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.