Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount 3 Bike Rack

  • Mfr # KV-Bike3-V1

  • Zoro # G508400170


product price: $64.79
/ea

Key Features

Length
32 in
Color
Black
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV-Bike3-V1
Zoro #
G508400170
UPC #
810064962073
Country of Origin
United States

Dimensions

Length
32 in

Details

Item
Bike Rack
Color
Black
Material
Steel
Finish
Powder Coated
Type
3 Bike Rack

Description

Introducing the Koova Wall Mount Bike Rack. Made from heavy gauge steel. Easily accommodates any type bicycle including cruisers and fat tire mountain bikes plus helmets and other accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.