Zoro Homepage

Wall Mount Mixed Fishing Rod Holders & Reel Storage

  • Mfr # KV-Rod-Mixed

  • Zoro # G208400173


product price: $61.95
/ea

Key Features

Length
32 in
Material
Steel
Finish
Powder Coated
Color
Black
Includes
Strut, Rod Holders, Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV-Rod-Mixed
Zoro #
G208400173
UPC #
810064960208
Country of Origin
United States

Dimensions

Length
32 in

Details

Material
Steel
Type
Mixed Rod Rack
Item
Fishing Rod Holder
Finish
Powder Coated
Color
Black
Includes
Strut, Rod Holders, Installation Hardware

Description

Save Space, Protect Poles, and Keep Fishing Rods Organized with the Wall-Mounted Rod Holder from Koova As an avid angler, chances are you have more than 1 or 2 fishing poles. If you're looking to save valuable space in your garage and better protect your poles, you don't want to leave them in the boat, shove them in the closet, or stack them in a corner. We created the Koova Fishing Rod Holder to make it easier to mount poles on the wall, keeping them handy for when it's time to take out the boat, hit the shoreline, or fish your favorite dock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.