Conduit Fitting Connector, 25 mm, Liquid Tight, Brass, Nickel Plated, Silver
Mfr # XQM0505
Zoro # G7825611
product price: $573.99
/pk 10, $57.40/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Trade Size
25 mm
Connection Type
Liquid Tight
Material
Brass
Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XQM0505
Zoro #
G7825611
UPC #
78621025397
Country of Origin
Unknown
Dimensions
Trade Size
25 mm
Thread Size
M25
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid Tight
Material
Brass
Finish
Nickel Plated
Color
Silver
Application
For Insertion Into Threaded Entries & Knockouts Using a Locknut to Secure
Description
KFF STR CONNECTORS 25X25MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.