
Body Fluid Solidifier, Odor Eliminator, Light Weight, Absorbent, 1L Jug, White
Mfr # 803951
Zoro # G922706353
product price: $29.35
/eaKey Features
Color
White
Container Height
5.6 in
Features
dust-free, light weight, will not biodegrade, non-toxic, Thyme oil eliminates odor
Container Length
3.7 in
Slip Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803951
Zoro #
G922706353
UPC #
-
Country of Origin
United States
Dimensions
Container Height
5.6 in
Container Length
3.7 in
Details
Color
White
Features
dust-free, light weight, will not biodegrade, non-toxic, Thyme oil eliminates odor
Slip Resistant
Yes
Fluids Absorbed
Body fluids and organic fluids
Volume
1 L
Product Type
Granular Sorbent
Container Type
Jug
Item
Body Fluid Solidifier
Description
This unique granular solidifier quickly absorbs and solidifies body fluids and organic fluids such as blood, urine, vomit, feces and mucus and assists in the elimination of odor at the same time.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.