Zoro Homepage

Body Fluid Solidifier, Odor Eliminator, Light Weight, Absorbent, 4L Jug, White

  • Mfr # 803952

  • Zoro # G822706439


product price: $60.85
/ea

Key Features

Fluids Absorbed
Body fluids and organic fluids
Container Type
Jug
Volume
4 L
Container Height
10.2 in
Container Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803952
Zoro #
G822706439
UPC #
-
Country of Origin
United States

Dimensions

Container Height
10.2 in
Container Length
5.5 in

Details

Fluids Absorbed
Body fluids and organic fluids
Container Type
Jug
Volume
4 L
Slip Resistant
Yes
Color
White
Item
Body Fluid Solidifier
Product Type
Granular Sorbent
Features
dust-free, light weight, will not biodegrade, non-toxic, Thyme oil eliminates odor

Description

This unique granular solidifier quickly absorbs and solidifies body fluids and organic fluids such as blood, urine, vomit, feces and mucus and assists in the elimination of odor at the same time.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.