Zoro Homepage

Cell Phone Storage Wall Mount Aluminum Lock Box, 36-Slot

  • Mfr # KDCS-36R1

  • Zoro # G516003721


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum
Locker Material
Aluminum, Acrylic, Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDCS-36R1
Zoro #
G516003721
UPC #
632201120012
Country of Origin
China

Details

Color
Aluminum
Locker Material
Aluminum, Acrylic, Foam

Description

Keep your classroom organized and distraction-free with the Classroom Cell Phone Storage Organizer. With 24 slots sized to fit phones, calculators, and other small devices, this organizer keeps essentials neatly arranged, reducing clutter and the risk of misplaced items. The transparent door allows quick access, while the durable aluminum construction ensures long-lasting protection for your devices. Designed to utilize wall or door space efficiently, this organizer maximizes classroom space while keeping walkways clear, promoting safety. Quick and easy to install with pre-cut mounting holes, it also includes a carry handle for portability, making it easy to move between classrooms. Slot size is 0.5 x 3.4 x 4.3 inches. Measures 11.8 x 8.1 x 20.5.


  • Enhanced Organization: Keeps devices like cell phones, calculators, and small essentials stored neatly in one place.
  • Quick Access: Transparent door design allows students and teachers to locate items at a glance.
  • Improves Safety: Minimizes clutter in walkways and work areas, reducing tripping hazards.
  • Built to Last: Constructed from sturdy aluminum for durable, long-term use and reliable protection of stored items.
  • Installs in Seconds: Use the pre-cut mounting holes and hang on screws in any vertical surface. Also includes carry handle for easy portability. 36-slots
  • Dimensions: Slot Size measures 0.5" x 3.4" x 4.3". Product measures 11.8" x 8.1" x 20.5".

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.