Fidget Kick Bands, Latex, 10in. to 16in., Green, 10PK

  • Mfr # KDKB-1002

  • Zoro # G815718289


product price:  $24.55
/pk 10, $2.46/ea

Key Features

Recommended Age
6+ years
Recommended Grade
Grade 1+
Includes
10 Fidget Kick Bands
Color
Green
Material
Latex Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDKB-1002
Zoro #
G815718289
UPC #
632201118521
Country of Origin
China

Dimensions

Size
10" x 2" x 0.04"

Details

Recommended Age
6+ years
Recommended Grade
Grade 1+
Includes
10 Fidget Kick Bands
Color
Green
Material
Latex Rubber

Description

Kore Design's Kick Bands are a versatile sensory seating solution made of durable latex, perfect for classrooms and homes. These bands function as ADHD Bouncy Foot Fidgets, providing a dynamic and comfortable learning or living environment. Kick Bands promote focus and clarity, enhancing concentration and attention for children. They also serve as an energy outlet for high-energy kids, offering sensory seating suitable for individuals with ADD, ADHD, or Autism. Quiet and durable, Kick Bands are ideal for educators to promote self-regulation among fidgeting students. Easy to install, simply stretch the band over the front two legs of a chair. These thick elastic fidget bands fit most chairs and desks with 2 legs between 10-16 inches. Compact, lightweight, discreet, and portable, Kick Bands are ideal for everyone on the go. Sold as a pack of 10 latex fidget kick bands.


  • Promotes Focus and Clarity: Kick Bands are specially designed fidget chair bands for children, promoting increased concentration and attention.
  • Release for High Energy: Serves as an energy outlet for children with high energy levels, offering sensory seating suitable for individuals with ADD, ADHD, or Autism.
  • Quiet and Durable: Silent and Sturdy Ideal for educators, Kick Bands assist in promoting self-regulation among fidgeting students and enhancing the classroom learning environment.
  • Installs in Seconds: Simply stretch the kick band over the front two legs of a chair to install.
  • Fits Most Chairs: These thick elastic fidget bands can be used on any chair or desk with 2 legs between 10-16".
  • Ideal For Everyone: Being compact lightweight discreet and portable, you can take them with you anywhere you go.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.