
Floor Wobbler Balance Disc for Sitting, Standing or Fitness, Dark Blue
Mfr # KOR4204
Zoro # G7614592
product price: $47.99
/eaKey Features
Recommended Grade
Grade PK+
Includes
1 Floor Wobbler
Recommended Age
3+ Years
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KOR4204
Zoro #
G7614592
UPC #
632201042048
Country of Origin
United States
Details
Color
Dark Blue
Recommended Grade
Grade PK+
Includes
1 Floor Wobbler
Recommended Age
3+ Years
Description
The unique Kore Design® Floor Wobbler allows children to sit comfortably on the floor and remain active in one spot. Ideal for group reading time or flexible seating classrooms. Continuous movement while sitting increases Secondary Focus. Great for standing desks too! The rocking motion can help strengthen one's core and help improve balance and posture with daily use. Very little maintenance needed; easy to clean and has antimicrobial protection. Will never deflate and no additional parts are needed.
• Manufactured with Antimicrobial Protection against the spread of common bacteria; FDA approved and successfully tested to reduce up to 99.9% of common bacteria including E. coli, listeria and S. aureus.
• Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
• A generous amount of space around the rim prevents finger or hand pinches.
• An anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
• Low profile allows for easy stacking and storing.
• Great for training on an unstable surface to improve balance, proprioception, stretching, aerobics, mobility and reflex. Can provide a full body work out to strengthen core and leg muscles by engaging muscles not often used.
• Manufactured with Antimicrobial Protection against the spread of common bacteria; FDA approved and successfully tested to reduce up to 99.9% of common bacteria including E. coli, listeria and S. aureus.
• Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
• A generous amount of space around the rim prevents finger or hand pinches.
• An anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
• Low profile allows for easy stacking and storing.
• Great for training on an unstable surface to improve balance, proprioception, stretching, aerobics, mobility and reflex. Can provide a full body work out to strengthen core and leg muscles by engaging muscles not often used.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.