Zoro Homepage

Floor Wobbler Sitting Disc/Balance Disc for Classrooms, Schools, Active Seating, Blue

  • Mfr # 803874

  • Zoro # G622706516


product price: $50.35
/ea

Key Features

Shape
Round
Benefits
Improve balance, proprioception, stretching, aerobics, mobility and reflex; outlet for children with high energy or sensory seating needs; Continuous movement while sitting increases Secondary Focus
For Use With
Classrooms, Schools, Libraries, Home
Color
Blue
Features
Smart Plasticâ„¢ - an anti-microbial agent that inhibits germs from growing on the plastic surface, low profile for easy stacking and storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803874
Zoro #
G622706516
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
2.6 in
Width
19 in
Length
19 in

Details

Shape
Round
Benefits
Improve balance, proprioception, stretching, aerobics, mobility and reflex; outlet for children with high energy or sensory seating needs; Continuous movement while sitting increases Secondary Focus
For Use With
Classrooms, Schools, Libraries, Home
Color
Blue
Features
Smart Plasticâ„¢ - an anti-microbial agent that inhibits germs from growing on the plastic surface, low profile for easy stacking and storage
Item
Floor Wobbler Sitting Disc
Application
Great for training on an unstable surface to improve balance, proprioception, stretching, aerobics, mobility and reflex, Can be used with standing desks
Capacity
250 lbs
Safety Features
Anti-tip safety ring, space around rim to prevent finger pinches
Material
Plastic

Description

The unique Kore Design Floor Wobbler balance disc allows children to sit comfortably on the floor and remain active in one spot. Ideal for group reading time or flexible seating classrooms. Continuous movement while sitting increases Secondary Focus.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.