Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Cell Phone Pocket Storage Classroom Organizer, 36-pockets Black w/White Trim

  • Mfr # 803954

  • Zoro # G722706478


product price: $26.89
/ea

Key Features

Width
25.7 in
Includes
Hanging hooks
Color
Black,White
Material
Non-woven fabric, metal
Length
38.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803954
Zoro #
G722706478
UPC #
-
Country of Origin
China

Dimensions

Width
25.7 in
Length
38.5 in

Details

Includes
Hanging hooks
Color
Black,White
Material
Non-woven fabric, metal
Item
Hanging Cell Phone Pocket Storage Classroom Organizer

Description

A cell phone storage pocket organizer helps keep your phone and small essentials in one place, reducing clutter and the risk of losing items. It enhances organization, making it easier to find your phone and accessories quickly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.