Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Cell Phone Pocket Storage Classroom Organizer, 36-pockets Blue w/White Trim

  • Mfr # 803953

  • Zoro # G622706387


product price: $26.89
/ea

Key Features

Color
Blue,White
Material
Non-woven fabric, metal
Length
38.5 in
Includes
Hanging hooks
Width
25.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803953
Zoro #
G622706387
UPC #
-
Country of Origin
China

Dimensions

Length
38.5 in
Width
25.7 in

Details

Color
Blue,White
Material
Non-woven fabric, metal
Item
Hanging Cell Phone Pocket Storage Classroom Organizer
Includes
Hanging hooks

Description

A cell phone storage pocket organizer helps keep your phone and small essentials in one place, reducing clutter and the risk of losing items. It enhances organization, making it easier to find your phone and accessories quickly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.