Zoro Homepage

Hanging Cell Phone Pocket Storage Classroom Organizer, 36-Pockets, Blue/Yellow

  • Mfr # KDPS-3614

  • Zoro # G116003688


product price: $31.49
/ea

Key Features

Recommended Age
6+ years
Recommended Grade
Grade 1+
Includes
(1) Hanging Organizer, Hanging Hooks
Material
Non-Woven Fabric, Metal
Color
Blue/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDPS-3614
Zoro #
G116003688
UPC #
632201120135
Country of Origin
China

Details

Recommended Age
6+ years
Recommended Grade
Grade 1+
Includes
(1) Hanging Organizer, Hanging Hooks
Material
Non-Woven Fabric, Metal
Color
Blue/Yellow

Description

Keep classrooms organized and distraction-free with the Classroom Cell Phone Storage Pocket Organizer. Designed to hold cell phones, calculators, and other small devices, this organizer maximizes space and minimizes clutter, making it easy for students and teachers to store and retrieve items quickly. With 36 sturdy pockets made of durable non-woven fabric, it installs in seconds on doors or walls with included hooks or grommets, making it a versatile solution for any space. By providing organized, easy access, this storage pocket organizer keeps walkways clear and helps students focus by limiting cell phone access during school hours. Measures 26.4 x 37.8.


  • Enhanced Organization: Keeps phones and small essentials neatly arranged, reducing classroom clutter.
  • Easy Access: Allows students and teachers to locate and retrieve items quickly and efficiently.
  • Space-Saving Design: Utilizes door or wall space effectively, freeing up more room in the classroom.
  • Safety-Focused: Reduces hazards by keeping walkways and desktops clear of loose items.
  • Durable & Easy to Install: Made of strong non-woven fabric with 36 pockets (3.9" x 4.7") and includes hooks for fast installation. Max load weight of 24-lbs.
  • Dimensions: Product measures 26.4" x 37.8".

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.