
Hanging Cell Phone Pocket Storage Classroom Organizer, 36-pockets White w/Black Trim
Mfr # 803955
Zoro # G022706512
product price: $26.89
/eaKey Features
Length
38.5 in
Width
25.7 in
Color
White,Black
Includes
Hanging hooks
Material
Non-woven fabric, metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803955
Zoro #
G022706512
UPC #
-
Country of Origin
China
Dimensions
Length
38.5 in
Width
25.7 in
Details
Item
Hanging Cell Phone Pocket Storage Classroom Organizer
Color
White,Black
Includes
Hanging hooks
Material
Non-woven fabric, metal
Description
A cell phone storage pocket organizer helps keep your phone and small essentials in one place, reducing clutter and the risk of losing items. It enhances organization, making it easier to find your phone and accessories quickly.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.