
Hanging Cell Phone Pocket Storage Classroom Organizer, 42-pockets Grey w/ Black Trim
Mfr # 803956
Zoro # G822706491
product price: $31.39
/eaKey Features
Includes
Hanging hooks
Width
25.7 in
Length
43.8 in
Material
Non-woven fabric, metal
Color
Grey,Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803956
Zoro #
G822706491
UPC #
-
Country of Origin
China
Dimensions
Width
25.7 in
Length
43.8 in
Details
Item
Hanging Cell Phone Pocket Storage Classroom Organizer
Includes
Hanging hooks
Material
Non-woven fabric, metal
Color
Grey,Black
Description
A cell phone storage pocket organizer helps keep your phone and small essentials in one place, reducing clutter and the risk of losing items. It enhances organization, making it easier to find your phone and accessories quickly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.