
Junior Kids Wobble Chair for Schools, Classrooms, 16in tall, Active Seating, Green
Mfr # 803902
Zoro # G522706395
product price: $89.15
/ea
Free Shipping & Returns
Key Features
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Child Height for Use
50-53 in
Height
16 in
Suggested Age Range
8-9 years old
For Use With
Classrooms, Schools, Libraries, Home
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803902
Zoro #
G522706395
UPC #
-
Country of Origin
United States
Dimensions
Child Height for Use
50-53 in
Height
16 in
Length
13.75 in
Width
13.75 in
Details
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Suggested Age Range
8-9 years old
For Use With
Classrooms, Schools, Libraries, Home
Safety Features
Anti-tip safety ring
Assembly Required
Yes
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Material
Plastic
Maximum Load Capacity
275 lbs
Application
Homework, reading, drawing, eating or board games
Suggested School Grade
Grade 3 and 4
Shape
Round
Item
Junior Kids Wobble Chair
Color
Green
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 8-9; Grade 3-4; child height 50”-53”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.