Junior Kids Wobble Chair for Schools, Classrooms, 16in tall, Active Seating, Pale Blue

  • Mfr # 803904

  • Zoro # G222706374


product price:  $89.15
/ea
Free Shipping & Returns

Key Features

Child Height for Use
50-53 in
Maximum Load Capacity
275 lbs
Height
16 in
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
803904
Zoro #
G222706374
UPC #
-
Country of Origin
United States

Dimensions

Child Height for Use
50-53 in
Height
16 in
Width
13.75 in
Length
13.75 in

Details

Maximum Load Capacity
275 lbs
Item
Junior Kids Wobble Chair
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Assembly Required
Yes
For Use With
Classrooms, Schools, Libraries, Home
Safety Features
Anti-tip safety ring
Suggested Age Range
8-9 years old
Suggested School Grade
Grade 3 and 4
Shape
Round
Application
Homework, reading, drawing, eating or board games
Color
Pale Blue
Material
Plastic

Description

The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 8-9; Grade 3-4; child height 50”-53”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.