
Kids Adj. Standard Wobble Chair for Schools, Classrooms, 14-19in tall, Active Seating, Sand Dollar
Mfr # 803926
Zoro # G722706348
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Features
Anti-microbial agent that inhibits germs from growing on the plastic surface, seating height can be adjusted with the 360˚ Actuator Ring to grow with your child, Reduced pressure in piston allows a gentle bouncing pogo effect
Adjustable Seat Height
14 to 19
Suggested School Grade
Grade 1-6
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
803926
Zoro #
G722706348
UPC #
-
Country of Origin
United States
Dimensions
Adjustable Seat Height
14 to 19
Length
13.75 in
Child Height for Use
45-57 in
Width
13.75 in
Height
14~19 in
Details
Features
Anti-microbial agent that inhibits germs from growing on the plastic surface, seating height can be adjusted with the 360˚ Actuator Ring to grow with your child, Reduced pressure in piston allows a gentle bouncing pogo effect
Suggested School Grade
Grade 1-6
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Item
Kids Adjustable Standard Wobble Chair
Shape
Round
Maximum Load Capacity
280 lbs
Color
Sand Dollar
Suggested Age Range
6-11 years old
Assembly Required
Yes
For Use With
Classrooms, Schools, Libraries, Home
Safety Features
Anti-tip safety ring
Material
Plastic, metal
Application
Homework, reading, drawing, eating or board games
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Great for younger children, the seating height can be easily adjusted with the 360? Actuator Ring to grow with your child. Suggested for ages 6-11; Grade 1-6; child height 45”-57”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.