Zoro Homepage

Kids Adjustable Pivot Stool, Small, 13in. to 17in., Yellow

  • Mfr # KDAP-2024WK

  • Zoro # G715718242


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade 1-6
Size
13.75" x 13.75" x 13~17"
Color
Yellow
Recommended Age
6-11 years
Includes
1 Pivot Stool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDAP-2024WK
Zoro #
G715718242
UPC #
632201113014
Country of Origin
Taiwan, Province of China

Dimensions

Size
13.75" x 13.75" x 13~17"

Details

Recommended Grade
Grade 1-6
Color
Yellow
Recommended Age
6-11 years
Includes
1 Pivot Stool
Material
Plastic Base, Steel Piston, Plastic Seat, Foam Filling, Neoprene Cover

Description

Pivot Rotating Stool designed for Kids with 360 degrees Movement and Ergonomic Features. Tailored for students and children, this adjustable chair offers the opportunity for students of varying heights to enjoy the benefits of active sitting and freedom of movement. Suggested for ages 6-9, Grades 1-4, Height: 44"-52". Continuous movement while sitting relaxes the right side of the brain, leading to better focus. Provides an outlet for children with high energy and sensory seating for ADD, ADHD or Autism. Upholstered in stretch material with protective layers that repel water, oil, and stains. Pivots 360 degrees with swivel and tilting in any direction.


  • Increase Secondary Focus: Continuous movement while sitting relaxes the right side of the brain, leading to better focus.
  • Outlet for High Energy: Provides an outlet for children with high energy and sensory seating for ADD, ADHD or Autism.
  • Waterproof Fabric: Upholstered in stretch material with protective layers that repel water, oil, and stains.
  • Stable Base: A steady foundation with anti-slip rubber pads on the bottom.
  • Adjustable Height: Pull the donut-shaped handle to make seat height adjustments
  • Seat Motion: Pivots 360 degrees with swivel and tilting in any direction.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.