Kids Adjustable Standard Wobble Chair 14-19in., Purple

  • Mfr # KOR3107

  • Zoro # G115718262


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Recommended Age
6-11 years
Recommended Grade
Grade 1-6
Material
Plastic, Steel Piston
Size
13.75" x 13.75" x 14~19"
Includes
Seat, Piston, Actuator, Base, Base Insert, Instructions, Rubber Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KOR3107
Zoro #
G115718262
UPC #
632201031073
Country of Origin
United States

Dimensions

Size
13.75" x 13.75" x 14~19"

Details

Recommended Age
6-11 years
Recommended Grade
Grade 1-6
Material
Plastic, Steel Piston
Includes
Seat, Piston, Actuator, Base, Base Insert, Instructions, Rubber Pad
Color
Purple

Description

The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Great for younger children, the seating height can be easily adjusted with the 360 degree Actuator Ring to grow with your child. Suggested for ages 6-11, Grade 1-6, child height 45"-57". Infused with Smart Plastic, an anti-microbial agent that inhibits germs from growing on the stool's surface. Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism. A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls. Third-party tested and passes government regulations for children's safety. Assembles easily in 5 easy steps and is made of durable, recyclable plastic and steel piston.


  • Infused with Smart PlasticTM, an anti-microbial agent that inhibits germs from growing on the stool's surface.
  • Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
  • Homework, reading, drawing, eating or board games are no longer sedentary activities.
  • A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
  • Third-party tested and passes government regulations for children's safety.
  • Assembles easily in 5 easy steps and is made of durable, recyclable plastic and steel piston.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.