
Kids Adjustable Standard Wobble Chair for Schools, Classrooms, 14-19in tall, Active Seating, Green
Mfr # 803920
Zoro # G722706423
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Adjustable Seat Height
14 to 19
Features
Anti-microbial agent that inhibits germs from growing on the plastic surface, seating height can be adjusted with the 360˚ Actuator Ring to grow with your child, Reduced pressure in piston allows a gentle bouncing pogo effect
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Suggested School Grade
Grade 1-6
Safety Features
Anti-tip safety ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
803920
Zoro #
G722706423
UPC #
-
Country of Origin
United States
Dimensions
Adjustable Seat Height
14 to 19
Child Height for Use
45-57 in
Width
13.75 in
Height
14~19 in
Length
13.75 in
Details
Features
Anti-microbial agent that inhibits germs from growing on the plastic surface, seating height can be adjusted with the 360˚ Actuator Ring to grow with your child, Reduced pressure in piston allows a gentle bouncing pogo effect
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Suggested School Grade
Grade 1-6
Safety Features
Anti-tip safety ring
Maximum Load Capacity
280 lbs
For Use With
Classrooms, Schools, Libraries, Home
Suggested Age Range
6-11 years old
Application
Homework, reading, drawing, eating or board games
Material
Plastic, metal
Assembly Required
Yes
Color
Green
Shape
Round
Item
Kids Adjustable Standard Wobble Chair
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Great for younger children, the seating height can be easily adjusted with the 360? Actuator Ring to grow with your child. Suggested for ages 6-11; Grade 1-6; child height 45”-57”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.