
Kids Adjustable Standard Wobble Chair for Schools, Classrooms, 14-19in tall, Active Seating, Grey
Mfr # 803924
Zoro # G022706390
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Suggested Age Range
6-11 years old
Suggested School Grade
Grade 1-6
Features
Anti-microbial agent that inhibits germs from growing on the plastic surface, seating height can be adjusted with the 360˚ Actuator Ring to grow with your child, Reduced pressure in piston allows a gentle bouncing pogo effect
For Use With
Classrooms, Schools, Libraries, Home
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
803924
Zoro #
G022706390
UPC #
-
Country of Origin
United States
Dimensions
Height
14~19 in
Width
13.75 in
Adjustable Seat Height
14 to 19
Length
13.75 in
Child Height for Use
45-57 in
Details
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Suggested Age Range
6-11 years old
Suggested School Grade
Grade 1-6
Color
Grey
Features
Anti-microbial agent that inhibits germs from growing on the plastic surface, seating height can be adjusted with the 360˚ Actuator Ring to grow with your child, Reduced pressure in piston allows a gentle bouncing pogo effect
Item
Kids Adjustable Standard Wobble Chair
For Use With
Classrooms, Schools, Libraries, Home
Assembly Required
Yes
Shape
Round
Application
Homework, reading, drawing, eating or board games
Safety Features
Anti-tip safety ring
Material
Plastic, metal
Maximum Load Capacity
280 lbs
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Great for younger children, the seating height can be easily adjusted with the 360? Actuator Ring to grow with your child. Suggested for ages 6-11; Grade 1-6; child height 45”-57”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.